THORMAS

THORMAS Valve wheel handle non sparking Cu-Be 800 mm 16"- 20"

  • ERIKS:13408716
  • Manufacturer:8412783714418
Image 1
Save to list

€951.36/ pieceexcl. VAT

€1,151.15incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Inch
Wrench width
16 - 20 in
Low spark model
Yes
Material
Beryllium-Copper
Wrench size small
16 in
Wrench size large
20 in