

€644.76/ pieceexcl. VAT
€780.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 16 - 31 mm |
Length | 800 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 6.4 g |
Wrench size small | 16 mm |
Wrench size large | 31 mm |