THORMAS

THORMAS Universal plier non sparking Cu-Be 180mm

  • ERIKS:13409414
  • Manufacturer:8412783701012
Image 1
Save to list

€196.22/ pieceexcl. VAT

€237.43incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Low spark model
Yes
Isolation protection 1000 V
No
Grip design
2-components
VDE tested
No
Material
Beryllium-Copper