

€166.03/ pieceexcl. VAT
€200.90incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Length | 200 mm |
Low spark model | Yes |
Isolation protection 1000 V | No |
Grip design | 2-components |
VDE tested | No |
Weight | 250 g |
Material | Aluminum bronze |