

€66.05/ pieceexcl. VAT
€79.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Fixed blade knives |
Total length | 250 mm |
Low spark model | Yes |
Weight | 90 g |
Material | Aluminum bronze |