THORMAS

THORMAS Universal adsorbent drum top cover Ø56cm (25/Box)

  • ERIKS:12186292
Image 1
Drum top cover. Adsorbs and retains oil, water, solvents, coolants, etc. Place on drum tops to soak up pump drips and keep work areas neat and clean. Pre-cut hole to provide a perfect fit.
Save to list

€163.84/ per boxexcl. VAT

€198.25incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Width
0.56 m
Length
0.46 m
Adsorption Capacity
50 l
Packaging
25 pc/box