THORMAS

THORMAS Tweezer non sparking Al-Br 100mm

  • ERIKS:13407976
  • Manufacturer:8412783705485
Image 1
Save to list

€60.38/ pieceexcl. VAT

€73.06incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
100 mm
Low spark model
Yes
Weight
30 g
Material
Aluminum bronze