THORMAS

THORMAS Stelschroef DIN 915 A2 M 10 X12-200 I4028

  • ERIKS:14273778
  • Manufacturer:8716024831316
Image 1
Save to list

€0.51/ pieceexcl. VAT

€0.62incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Thread size metric (M..)
10
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
15 mm
Wrench width
5 mm