THORMAS

THORMAS steel scraper non sparking Cu-Be 50x900mm

  • ERIKS:13408751
  • Manufacturer:8412783721553
Image 1
Save to list

€167.09/ pieceexcl. VAT

€202.18incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Scrapers
Length
900 mm
Width
50 mm
Weight
650 g
Material
Beryllium-Copper