THORMAS

THORMAS Spreading wedge non sparking Acetilex 0-10mm

  • ERIKS:13408652
  • Manufacturer:8412783728514
Image 1
Save to list

€285.47/ pieceexcl. VAT

€345.42incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
100 mm
Material
Acetilex
Height
10 mm
Width
50 mm
Weight
211 g