THORMAS

THORMAS Socket non sparking Al-Br 3/4" 6K 41mm

  • ERIKS:13407810
  • Manufacturer:8412783712254
Image 1
Save to list

€337.04/ pieceexcl. VAT

€407.82incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
41 mm
Connection size
3/4 in
Low spark model
Yes
Material
Aluminum bronze
Weight
400 g