THORMAS

THORMAS Socket non sparking Al-Br 1/2" 6K 30mm

  • ERIKS:13407768
  • Manufacturer:8412783711820
Image 1
Save to list

€187.27/ pieceexcl. VAT

€226.60incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
30 mm
Connection size
1/2 in
Low spark model
Yes
Material
Aluminum bronze
Weight
200 g