THORMAS

THORMAS Socket non sparking Al-Br 1/2" 6K 14mm

  • ERIKS:13407746
  • Manufacturer:8412783711660
Image 1
Save to list

€102.17/ pieceexcl. VAT

€123.63incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
14 mm
Connection size
1/2 in
Low spark model
Yes
Material
Aluminum bronze
Weight
80 g