THORMAS

THORMAS Socket non sparking Al-Br 1/2" 6K 10mm

  • ERIKS:13407740
  • Manufacturer:8412783711622
Image 1
Save to list

€93.65/ pieceexcl. VAT

€113.32incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
10 mm
Connection size
1/2 in
Low spark model
Yes
Material
Aluminum bronze
Weight
70 g