THORMAS

THORMAS Socket non sparking Al-Br 1/2" 21mm

  • ERIKS:13407755
  • Manufacturer:8412783711738
Image 1
Save to list

€127.69/ pieceexcl. VAT

€154.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
21 mm
Connection size
1/2 in
Low spark model
Yes
Material
Aluminum bronze
Weight
100 g