

€45.29/ pieceexcl. VAT
€54.80incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 6 mm |
Blade length | 150 mm |
Total length | 262 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 110 g |