

€36.21/ pieceexcl. VAT
€43.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 6 mm |
Blade length | 100 mm |
Total length | 203 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 85 g |