

€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 5 mm |
Blade length | 75 mm |
Total length | 178 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 70 g |