

€25.66/ pieceexcl. VAT
€31.05incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 4.5 mm |
Blade length | 50 mm |
Total length | 132 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 43 g |