

€120.77/ pieceexcl. VAT
€146.13incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 11 mm |
Blade length | 300 mm |
Total length | 412 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 290 g |