

€98.13/ pieceexcl. VAT
€118.74incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Blade width | 10 mm |
Blade length | 200 mm |
Total length | 305 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 200 g |