

€300.94/ pieceexcl. VAT
€364.14incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Connection size | 1/2 |
Length | 300 mm |
Low spark model | Yes |
Weight | 500 g |
Material | Aluminum bronze |