THORMAS

THORMAS Sledge hammer non sparking Al-Br 3500g fiber

  • ERIKS:13408558
  • Manufacturer:8412783720990
Image 1
Save to list

€538.88/ pieceexcl. VAT

€652.04incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Weight
3.5 g
Length
900 mm
Low spark model
Yes
Material
Aluminum bronze