THORMAS

THORMAS Sledge hammer non sparking Al-Br 3000g fiber

  • ERIKS:13408557
  • Manufacturer:8412783717709
Image 1
Save to list

€348.71/ pieceexcl. VAT

€421.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Weight
3 g
Length
900 mm
Low spark model
Yes
Material
Aluminum bronze