THORMAS

THORMAS Sledge hammer non sparking Al-Br 1500g fiber

  • ERIKS:13408554
  • Manufacturer:8412783717679
Image 1
Save to list

€190.19/ pieceexcl. VAT

€230.13incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Weight
1.5 g
Length
400 mm
Low spark model
Yes
Material
Aluminum bronze