THORMAS

THORMAS Sledge hammer non sparking Al-Br 1000g fiber

  • ERIKS:13408553
  • Manufacturer:8412783717662
Image 1
Save to list

€142.66/ pieceexcl. VAT

€172.62incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Weight
1 g
Length
400 mm
Low spark model
Yes
Material
Aluminum bronze