THORMAS

THORMAS Side cutting plier non sparking Al-Br 180mm

  • ERIKS:13408580
  • Manufacturer:8412783705386
Image 1
Save to list

€181.13/ pieceexcl. VAT

€219.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Material
Aluminum bronze
Low spark model
Yes
Weight
320 g