THORMAS

THORMAS Side cutting plier non sparking Al-Br 160mm

  • ERIKS:13408578
  • Manufacturer:8412783705379
Image 1
Save to list

€181.13/ pieceexcl. VAT

€219.17incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
160 mm
Material
Aluminum bronze
Low spark model
Yes
Weight
250 g