THORMAS

THORMAS Side cutting plier isolated non sparking Al-Br 160mm

  • ERIKS:13408579
  • Manufacturer:8412783720952
Image 1
Save to list

€166.03/ pieceexcl. VAT

€200.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
160 mm
Material
Aluminum bronze
Insulated
Yes
Low spark model
Yes
Weight
260 g