THORMAS

THORMAS Scraper non sparking Cu-Be 60x185mm

  • ERIKS:13408752
  • Manufacturer:8412783715620
Image 1
Save to list

€172.33/ pieceexcl. VAT

€208.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Scrapers
Length
185 mm
Width
60 mm
Weight
1.2 g
Material
Beryllium-Copper