THORMAS

THORMAS Scraper non sparking Cu-Be 150x180mm

  • ERIKS:13408745
  • Manufacturer:8412783715644
Image 1
Save to list

€255.06/ pieceexcl. VAT

€308.62incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Scrapers
Length
180 mm
Width
150 mm
Weight
2.6 g
Material
Beryllium-Copper