THORMAS

THORMAS Scraper non sparking Cu-Be 125x225mm

  • ERIKS:13408744
  • Manufacturer:8412783715651
Image 1
Save to list

€289.54/ pieceexcl. VAT

€350.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Scrapers
Length
225 mm
Width
125 mm
Weight
2.6 g
Material
Beryllium-Copper