THORMAS

THORMAS Scraper 40mm Titanium

  • ERIKS:13409026
  • Manufacturer:8412783725360
Image 1
Save to list

€391.05/ pieceexcl. VAT

€473.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
40 mm
Length
90 mm
Weight
35 g
Material
Titanium