

€277.23/ pieceexcl. VAT
€335.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Universal shears and scissors |
Length | 225 mm |
Low spark model | Yes |
Weight | 300 g |
Material | Aluminum bronze |