THORMAS

THORMAS Schroef DIN 966-H EV M 6 X 10 - 200 I7047

  • ERIKS:14271670
  • Manufacturer:8716024333018
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Head form
Rounded head
Screwing system
Phillips
Material
Steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Head height
3 mm