

€0.09/ pieceexcl. VAT
€0.11incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Head form | Rounded head |
Screwing system | Phillips |
Material | Steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch thread | 7 |
Head height | 22 mm |