THORMAS

THORMAS Schroef Din 915 A2 M 8 X 20 - 200 I4028

  • ERIKS:14283222
  • Manufacturer:8716024047472
Image 1
Save to list

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Thread size metric (M..)
8
Material
Stainless steel
Material quality
Stainless steel V2A
Screwing system
Internal hexagon
Thread type
Metric
Pitch thread
1 mm
Wrench width
3 mm