

€0.13/ pieceexcl. VAT
€0.15incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Screwing system | Internal hexagon |
Thread type | Metric |
Pitch thread | 8 mm |
Wrench width | 25 mm |