THORMAS

THORMAS saw blade non sparking Cu-Be 300mm

  • ERIKS:13407877
  • Manufacturer:8412783722239
Image 1
Save to list

€186.19/ pieceexcl. VAT

€225.29incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Hand saw blade
Length
300 mm
Material
Beryllium-Copper
Weight
30 g