THORMAS

THORMAS Safety Glasses PAX-G Green Lens TSR UV400

  • ERIKS:13465187
Image 1
Perfect for all face types, the Pax has a panoramic and wrapping lens that provides extra coverage for the eyes while the temples with rubber tips add comfort and allow you to adjust both their length and inclination. Combined with he total adaptability of the nose pad, you have a universal frame that provides superior protection.

SPECIAL FEATURES
•Panoramic wrapping lens
•Temples regulation: length and inclination
•Soft terminal tips to eliminate local pressure
•Optimal comfort and fit thanks to the soft adjustable nosepad
•Anti-Scratch & Anti-fog
EN166:2001; EN170:2002; EN172:1994+A1:2000+A2:2001
2C-3/5-3.1 1 FT K N

Save to list

7,33 €/ pieceexcl. VAT

8,87 €incl. VAT

1416 In stock - Available while stock lasts - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
TSSG
Coating
Anti Mist & Anti Scratch
Colour
Black
Colour lens
Green
Norm
EN166:2001