THORMAS

THORMAS Safety Glasses PAX-C Clear Lens Anti-scratch Anti-fog

  • ERIKS:13465186
  • Manufacturer:8033661825370
Image 1
Perfect for all face types, the Pax has a panoramic and wrapping lens that provides extra coverage for the eyes while the temples with rubber tips add comfort and allow you to adjust both their length and inclination. Combined with he total adaptability of the nose pad, you have a universal frame that provides superior protection.

SPECIAL FEATURES
•Panoramic wrapping lens
•Temples regulation: length and inclination
•Soft terminal tips to eliminate local pressure
•Optimal comfort and fit thanks to the soft adjustable nosepad
•Anti-Scratch & Anti-fog
EN166:2001; EN170:2002
2C-1.2 U 1 FT K N

Save to list

11,47 €/ pieceexcl. VAT

13,88 €incl. VAT

17 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
TSSG
Coating
Anti Mist
Colour
Bright
Colour lens
Bright
Norm
EN 166:2001, EN 170:2002