

€12.45/ pieceexcl. VAT
€15.06incl. VAT
758 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | TSSG |
Coating | Anti Mist & Anti Scratch |
Colour | Black |
Colour lens | Yellow |
Norm | EN166:2001 |
Weight | 31 g |