THORMAS

THORMAS Safety Glasses FLEX-B Brown TSR Lens Anti-scratch Anti-fog

  • ERIKS:13465184
Image 1
Specially designed floating lens technology provides rigidity in the structure of the glasses while maintaining a lightweight profile. Frames are engineered to fit the face without adjustments and provide cushion contact points on the face. The 9 base wraparound lens provides extra eye coverage and has a UDC coating that provides unparallelled anti-scratch and anti-fog performanceSPECIAL FEATURES•Cushioned contact•Ventilation system•Anti-fog Inside (N)•Anti-Scratch Surface (K)•Wrap Design•Universal Fit•Good colour recognition – TSR (Traffic Signal Recognition)•Allows a better adaptation of the eye to changes in light condition•Linear spectral transmittanceEN166:2001; EN170:2002; EN172:1994+A1:2000+A2:20012C-3/5-3.1 1 FT K N
Save to list

€12.73/ pieceexcl. VAT

€15.40incl. VAT

1619 In stock - Available while stock lasts - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
TSSG
Coating
Anti Mist & Anti Scratch
Colour
Black
Colour lens
Brown
Norm
EN166:2001
Weight
31 g