

€36.21/ pieceexcl. VAT
€43.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Screwing system | Phillips |
Size | 2 |
Blade length | 100 mm |
Total length | 195 mm |
Low spark model | Yes |
Weight | 70 g |
Material | Beryllium-Copper |