

€33.22/ pieceexcl. VAT
€40.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Screwing system | Phillips |
Size | 1 |
Blade length | 80 mm |
Total length | 155 mm |
Low spark model | Yes |
Weight | 50 g |
Material | Beryllium-Copper |