THORMAS

THORMAS round file non sparking Al-Br 380mm

  • ERIKS:13408552
  • Manufacturer:8412783716054
Image 1
Save to list

€541.48/ pieceexcl. VAT

€655.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Type
Files
Shape
Round
Length
380 mm
Weight
300 g
Material
Aluminum bronze