

€166.03/ pieceexcl. VAT
€200.90incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Length | 200 mm |
Shape | Long nose |
Low spark model | Yes |
Weight | 375 g |
Material | Aluminum bronze |