THORMAS

THORMAS Putty knive non sparking Cu-Be 80mm

  • ERIKS:13408735
  • Manufacturer:8412783704778
Image 1
Save to list

€209.56/ pieceexcl. VAT

€253.57incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
80 mm
Length
200 mm
Weight
100 g
Material
Beryllium-Copper