THORMAS

THORMAS Putty knive non sparking Cu-Be 60mm

  • ERIKS:13408733
  • Manufacturer:8412783704754
Image 1
Save to list

€143.40/ pieceexcl. VAT

€173.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
60 mm
Length
200 mm
Weight
90 g
Material
Beryllium-Copper