THORMAS

THORMAS Putty knive non sparking Cu-Be 40mm

  • ERIKS:13408731
  • Manufacturer:8412783704730
Image 1
Save to list

€132.36/ pieceexcl. VAT

€160.16incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
40 mm
Length
200 mm
Weight
60 g
Material
Beryllium-Copper